No. 1-64 High Speed Steel Spiral Pt Plug Tap Steam Oxide

  • Mfr # 5507216

  • Zoro # G8627074


product price: $17.99
/ea

Key Features

Overall Length
3/8
Number of Flutes
2
Size
#1-64
Drill Bit Size
#1-64
Drilling Length
.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5507216
Zoro #
G8627074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8
Size
#1-64
Drill Bit Size
#1-64
Drilling Length
.141
Shank Diameter
0.141

Details

Number of Flutes
2
Limit
H2
Coating
ST/OX

Description

Spiral Point
  • Steam Oxide
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.