
No. 1-72 Standard Hand Tap Machine Screw Sizes
Mfr # 5499681
Zoro # G8605609
product price: $15.35
/eaKey Features
Number of Flutes
2
Tap Style
Plug
Overall Length
3/8
Size
#1-72
Drill Bit Size
#1-72
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5499681
Zoro #
G8605609
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/8
Size
#1-72
Drill Bit Size
#1-72
Drilling Length
.141
Shank Diameter
0.141
Square Size
0.11
Details
Number of Flutes
2
Tap Style
Plug
Limit
H1
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.