Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 1 Drill Aircraft Ext. 6 Long 135 Deg. Split Pt, PK6

  • Mfr # 5416642

  • Zoro # G8585309


product price: $68.89
/pk 6, $11.48/ea

Key Features

Drill Bit Size
0.2280 (#1)
Overall Length
6
Number of Flutes
2
Drilling Length
2-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416642
Zoro #
G8585309
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.2280 (#1)
Overall Length
6
Drilling Length
2-5/8

Details

Number of Flutes
2

Description

Made from Premium Grade High Speed Steel
  • Designed for drilling metal but can also be used on wood, plastics and composite materials.
  • 135 Degree Split Point
  • NAS 907 - Type B
  • Aircraft Extension Drills have a long overall length with a shorter flute length
  • Black Oxide Finish
  • 6" OAL
    In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.