Zoro Homepage

No. 1 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt, PK12

  • Mfr # 5402419

  • Zoro # G8568676


product price: $35.99
/pk 12, $3.00/ea

Key Features

Size
0.2280 (#1)
Overall Length
2-7/16 in
Number of Flutes
2
Length of Cut
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5402419
Zoro #
G8568676
UPC #
-
Country of Origin
United States

Dimensions

Size
0.2280 (#1)
Overall Length
2-7/16 in
Length of Cut
1-5/16 in

Details

Number of Flutes
2

Description

Screw Machine Length
  • NAS Type C
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.