Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 10-24 Die Split Round Adjustable High Speed Steel

  • Mfr # 5471807

  • Zoro # G8664278


product price: $56.35
/ea

Key Features

Size
#10-24
Number of Flutes
[Delete]
Overall Length
0
Drill Bit Size
#10-24
Drilling Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471807
Zoro #
G8664278
UPC #
-
Country of Origin
United States

Dimensions

Size
#10-24
Overall Length
0
Drill Bit Size
#10-24
Drilling Length
1

Details

Number of Flutes
[Delete]
OD
1

Description

High Speed Steel
  • Adjustable
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.