Zoro Homepage

No. 10-24 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug

  • Mfr # 5509174

  • Zoro # G8663228


product price: $13.85
/ea

Key Features

Overall Length
7/8
Number of Flutes
2
Size
#10-24
Drill Bit Size
#10-24
Drilling Length
.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509174
Zoro #
G8663228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8
Size
#10-24
Drill Bit Size
#10-24
Drilling Length
.194
Square Size
0.152
Shank Diameter
0.194

Details

Number of Flutes
2
Limit
H11

Description

  • Spiral Point
  • Oversize
  • Made from premium grade high speed steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.