No. 10-24 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel

  • Mfr # 5513453

  • Zoro # G8617107


product price:  $35.99
/ea

Key Features

Number of Flutes
3
Size
#10-24
Drill Bit Size
#10-24
Drilling Length
.194
Shank Diameter
0.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5513453
Zoro #
G8617107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8
Size
#10-24
Drill Bit Size
#10-24
Drilling Length
.194
Shank Diameter
0.194
Square Size
0.152

Details

Number of Flutes
3
Limit
H3

Description

Spiral Flute
  • Hi-Vanadium
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.