No. 10-32 High Speed Steel Spiral Pt Bottoming Tap TIN Coated

  • Mfr # 5559395

  • Zoro # G9185209


product price: $21.19
/ea

Key Features

Overall Length
7/8
Number of Flutes
2
Size
#10-32
Drill Bit Size
#10-32
Drilling Length
.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559395
Zoro #
G9185209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8
Size
#10-32
Drill Bit Size
#10-32
Drilling Length
.194
Shank Diameter
0.194

Details

Number of Flutes
2
Coating
0.152
Limit
TIN

Description

  • Premium High Speed Steel TapsSpiral Point Bottoming
  • TIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.