
No. 10-32 High Speed Steel Spiral Pt Plug Tap ALTIN Coated
Mfr # 5514124
Zoro # G8624825
product price: $16.15
/eaKey Features
Overall Length
7/8
Number of Flutes
2
Size
#10-32
Drill Bit Size
#10-32
Drilling Length
.194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5514124
Zoro #
G8624825
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7/8
Size
#10-32
Drill Bit Size
#10-32
Drilling Length
.194
Shank Diameter
0.194
Details
Number of Flutes
2
Limit
H3
Coating
ALTIN
Description
Spiral Point
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.