Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 10-32 HSS Small Shank Extension Spiral Pt Plug Tap 6 OAL

  • Mfr # 5512518

  • Zoro # G8613589


product price: $63.25
/ea

Key Features

Overall Length
6
Number of Flutes
2
Size
#10-32
Drill Bit Size
#10-32
Drilling Length
0.136
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512518
Zoro #
G8613589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Size
#10-32
Drill Bit Size
#10-32
Drilling Length
0.136
Square Size
0.102
Shank Diameter
0.136

Details

Number of Flutes
2
Limit
H3

Description

6" Overall Length
  • Spiral Point Plug Style Tap for Through Holes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.