No. 10 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute

  • Mfr # 5496755

  • Zoro # G8645588


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.1935 (#10)
Overall Length
6-13/16
Number of Flutes
6
Drilling Length
5/8
Small Diameter
0.5799
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496755
Zoro #
G8645588
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.1935 (#10)
Overall Length
6-13/16
Drilling Length
5/8
Small Diameter
0.5799
Large Diameter
0.7216

Details

Number of Flutes
6

Description

High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.