No. 12-24 High Speed Steel Spiral Pt Bottoming Tap TIN Coated

  • Mfr # 5559417

  • Zoro # G9183276


product price: $22.45
/ea

Key Features

Overall Length
15/16
Number of Flutes
2
Thread Length
15/16
Size
#12-24
Drill Bit Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559417
Zoro #
G9183276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15/16
Thread Length
15/16
Size
#12-24
Drill Bit Size
#12-24
Drilling Length
.220
Shank Diameter
0.22

Details

Number of Flutes
2
Limit
TIN
Coating
0.165

Description

  • Premium High Speed Steel TapsSpiral Point Bottoming
  • TIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.