Zoro Homepage

No. 12-24 High Speed Steel STI Hand Tap for Screw Thread Inserts

  • Mfr # 5499087

  • Zoro # G8571939


product price: $23.35
/ea

Key Features

Number of Flutes
3
Tap Style
Plug
Overall Length
15/16
Thread Length
15/16
Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499087
Zoro #
G8571939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15/16
Thread Length
15/16
Size
#12-24
Drill Bit Size
#12-24
Drilling Length
.220
Shank Diameter
0.22
Square Size
0.165

Details

Number of Flutes
3
Tap Style
Plug
Limit
H2

Description

Hand
  • Bottom or Plug Style
  • STI - For Screw Thread Inserts
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.