Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 12-28 High Speed Steel Spiral Pt Plug Tap

  • Mfr # 5507986

  • Zoro # G8634519


product price: $9.35
/ea

Key Features

Overall Length
15/16
Number of Flutes
2
Thread Length
15/16
Size
#12-28
Drill Bit Size
#12-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5507986
Zoro #
G8634519
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15/16
Thread Length
15/16
Size
#12-28
Drill Bit Size
#12-28
Drilling Length
.220
Shank Diameter
0.22
Square Size
0.165

Details

Number of Flutes
2
Limit
H3

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.