Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 12-28 Standard Hand Tap Steam Oxide

  • Mfr # 5502420

  • Zoro # G8627948


product price: $9.19
/ea

Key Features

Number of Flutes
4
Tap Style
Plug
Overall Length
15/16
Thread Length
15/16
Size
#12-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5502420
Zoro #
G8627948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15/16
Thread Length
15/16
Size
#12-28
Drill Bit Size
#12-28
Drilling Length
.220
Square Size
0.165
Shank Diameter
0.22

Details

Number of Flutes
4
Tap Style
Plug
Limit
H3

Description

Steam Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.