No. 12 High Speed Steel Taper Pin Reamer Straight Flute

  • Mfr # 5496315

  • Zoro # G8651355


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.1890 (#12)
Overall Length
13-7/8
Number of Flutes
8
Drilling Length
3/4
Large Diameter
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5496315
Zoro #
G8651355
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.1890 (#12)
Overall Length
13-7/8
Drilling Length
3/4
Large Diameter
1.05
Small Diameter
0.842
Length of Cut
10

Details

Number of Flutes
8

Description

High Speed Steel
  • Straight Flute
  • Taper Pin Reamer
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.