
No. 13 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (Discontinued)
- Mfr # 5496557
- Zoro # G8663754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5496557
Zoro #
G8663754
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
0.1850 (#13)
Overall Length
16
Drilling Length
1-1/16
Small Diameter
1.009
Length of Cut
12
Large Diameter
1.259
Details
Number of Flutes
10
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.