Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 16 Carbide Jobber Length Drill

  • Mfr # 5439709

  • Zoro # G8601978


product price: $30.45
/ea

Key Features

Overall Length
2-3/4
Drill Bit Size
0.1770 (#16)
Number of Flutes
2
Size
0.1770 (#16)
Drilling Length
1-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5439709
Zoro #
G8601978
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4
Drill Bit Size
0.1770 (#16)
Size
0.1770 (#16)
Drilling Length
1-5/8

Details

Number of Flutes
2

Description

These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide Jobber Length Drill
  • 2 Flute
  • 25° Helix
  • 118° Split Point
  • Jobber Length
  • These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
  • Wire Sizes
    View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.