Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 18 Jobber Length Drill TIN Coated 118 Deg. Pt

  • Mfr # 5411439

  • Zoro # G8591164


product price: $63.15
/pk 12, $5.26/ea

Key Features

Overall Length
3-1/4
Drill Bit Size
0.1695 (#18)
Number of Flutes
2
Size
0.1695 (#18)
Drilling Length
2-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5411439
Zoro #
G8591164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4
Drill Bit Size
0.1695 (#18)
Size
0.1695 (#18)
Drilling Length
2-1/8

Details

Number of Flutes
2

Description

Jobber Length
  • TIN Coated
  • Wire Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.