Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 2 Screw Extractor High Speed Steel

  • Mfr # 5415025

  • Zoro # G8563959


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Drill Bit Size
#2
Drilling Length
1/4 - 5/16
SCREW AND BOLT SIZE
1/4 - 5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5415025
Zoro #
G8563959
UPC #
-
Country of Origin
United States

Dimensions

Size
#2
Drill Bit Size
#2
Drilling Length
1/4 - 5/16
SCREW AND BOLT SIZE
1/4 - 5/16

Description

High Speed Steel
  • Spiral Flute Screw Extractor Design
  • Available Individually or in a #1-#5 Screw Extractor Set
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.