No. 3-48 High Speed Steel Spiral Pt Bottoming Tap

  • Mfr # 5508965

  • Zoro # G8652615


product price: $22.99
/ea

Key Features

Overall Length
1/2
Number of Flutes
2
Size
#3-48
Drill Bit Size
#3-48
Drilling Length
.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5508965
Zoro #
G8652615
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2
Size
#3-48
Drill Bit Size
#3-48
Drilling Length
.141
Shank Diameter
0.141
Square Size
0.11

Details

Number of Flutes
2
Limit
H2

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.