Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3-48 Standard Hand Tap Steam Oxide

  • Mfr # 5500000

  • Zoro # G8618820


product price: $10.99
/ea

Key Features

Number of Flutes
3
Tap Style
Taper
Overall Length
1/2
Size
#3-48
Drill Bit Size
#3-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500000
Zoro #
G8618820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2
Size
#3-48
Drill Bit Size
#3-48
Drilling Length
.141
Square Size
0.11
Shank Diameter
0.141

Details

Number of Flutes
3
Tap Style
Taper
Limit
H2

Description

Steam Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.