Zoro Homepage

No. 3 Combined Drill & Countersink 60 Deg. HSS ALTiN Coated

  • Mfr # 5419392

  • Zoro # G8660577


product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
2
Size
#3
Drill Bit Size
#3
Drilling Length
7/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419392
Zoro #
G8660577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
#3
Drill Bit Size
#3
Drilling Length
7/64

Details

Number of Flutes
2

Description

60 Degree
  • Double-End Combined Drill and Countersink Tool
  • High Speed Steel
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.