No. 3/0 High Speed Steel Taper Pin Reamer Straight Flute

  • Mfr # 5496161

  • Zoro # G8619724


product price: $61.29
/ea

Key Features

Drill Bit Size
#3/0
Overall Length
1-5/16
Number of Flutes
4
Drilling Length
9/64
Small Diameter
0.1029
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496161
Zoro #
G8619724
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#3/0
Overall Length
1-5/16
Drilling Length
9/64
Small Diameter
0.1029
Large Diameter
0.1302

Details

Number of Flutes
4

Description

High Speed Steel
  • Straight Flute
  • Taper Pin Reamer
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.