
No. 30 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt, PK12
Mfr # 5534628
Zoro # G8646148
product price: $60.99
/pk 12, $5.08/eaKey Features
Size
0.1285 (#30)
Overall Length
1-15/16 in
Number of Flutes
2
Finish
ALTIN
Length of Cut
15/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5534628
Zoro #
G8646148
UPC #
-
Country of Origin
United States
Dimensions
Size
0.1285 (#30)
Overall Length
1-15/16 in
Length of Cut
15/16
Details
Number of Flutes
2
Finish
ALTIN
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.