Zoro Homepage

No. 31 High Speed Steel Reamer Right-Hand Spiral

  • Mfr # 5488681

  • Zoro # G8657515


product price: $27.99
/ea

Key Features

Overall Length
7/8
Number of Flutes
4
Size
0.1200 (#31)
Drill Bit Size
0.1200 (#31)
Drilling Length
.1120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5488681
Zoro #
G8657515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8
Size
0.1200 (#31)
Drill Bit Size
0.1200 (#31)
Drilling Length
.1120
Shank Diameter
0.112

Details

Number of Flutes
4

Description

  • Right Hand Spiral Flute Chucking Reamer
  • Straight Shank
  • High Speed Steel
    Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.