Zoro Homepage

No. 31 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt

  • Mfr # 5409712

  • Zoro # G8599415


product price: $32.59
/pk 12, $2.72/ea

Key Features

Overall Length
2-3/4
Drill Bit Size
0.1200 (#31)
Number of Flutes
2
Size
0.1200 (#31)
Drilling Length
1-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5409712
Zoro #
G8599415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4
Drill Bit Size
0.1200 (#31)
Size
0.1200 (#31)
Drilling Length
1-5/8

Details

Number of Flutes
2

Description

Jobber Length
  • Black & Gold
  • Heavy Duty
  • Wire Gauge (Number) Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.