
No. 34 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412605
Zoro # G8640627
product price: $37.49
/pk 12, $3.12/eaKey Features
Overall Length
2-5/8
Drill Bit Size
0.1110 (#34)
Number of Flutes
2
Size
0.1110 (#34)
Drilling Length
1-1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5412605
Zoro #
G8640627
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-5/8
Drill Bit Size
0.1110 (#34)
Size
0.1110 (#34)
Drilling Length
1-1/2
Details
Number of Flutes
2
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.