Zoro Homepage

No. 4-1/2 Combined Drill & Countersink 60 Deg. HSS Long

  • Mfr # 5420052

  • Zoro # G8656830


product price: $51.95
/ea

Key Features

Number of Flutes
2
Overall Length
6
Size
#4-1/2
Drill Bit Size
#4-1/2
Drilling Length
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420052
Zoro #
G8656830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Size
#4-1/2
Drill Bit Size
#4-1/2
Drilling Length
3/8

Details

Number of Flutes
2

Description

  • 60 Degree Point Angle
  • Doule-End Combined Drill and Countersink
  • High Speed Steel
  • Long
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.