Zoro Homepage

No. 4-40 Standard Hand Tap Nitride & Steam Oxide

  • Mfr # 5500220

  • Zoro # G8575840


product price: $9.65
/ea

Key Features

Number of Flutes
3
Tap Style
Plug
Overall Length
9/16
Size
#4-40
Drill Bit Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500220
Zoro #
G8575840
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9/16
Size
#4-40
Drill Bit Size
#4-40
Drilling Length
.141
Shank Diameter
0.141
Square Size
0.11

Details

Number of Flutes
3
Tap Style
Plug
Limit
H2

Description

  • NIT/Steam
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.