Zoro Homepage

No. 4 Combined Drill & Countersink 60 Deg. HSS Long

  • Mfr # 5419997

  • Zoro # G8652019


product price: $39.99
/ea

Key Features

Number of Flutes
2
Overall Length
6
Size
#4
Drill Bit Size
#4
Drilling Length
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419997
Zoro #
G8652019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Size
#4
Drill Bit Size
#4
Drilling Length
5/16

Details

Number of Flutes
2

Description

  • 60 Degree Point Angle
  • Doule-End Combined Drill and Countersink
  • High Speed Steel
  • Long
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.