Zoro Homepage

No. 4 Counterbores 1/32 Oversize Capscrew Style

  • Mfr # 5495963

  • Zoro # G8627677


product price: $40.35
/ea

Key Features

Overall Length
1/32 o/s
Number of Flutes
[delete]
Size
#4
Drill Bit Size
#4
Drilling Length
3-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5495963
Zoro #
G8627677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/32 o/s
Size
#4
Drill Bit Size
#4
Drilling Length
3-7/8
Pilot Size
0.143
Flute Size
0.215

Details

Number of Flutes
[delete]
Series Number
903
Tolerance
1/32 o/s

Description

High Speed Steel
  • 1/32 Oversize Capscrew Counterbore
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.