Zoro Homepage

No. 4 Screw Extractor High Speed Steel

  • Mfr # 5415047

  • Zoro # G8571546


product price: $9.35
/ea

Key Features

Overall Length
1/8
Drill Bit Size
0.2090 (#4)
Drilling Length
7/16 - 9/16
SCREW AND BOLT SIZE
7/16 - 9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5415047
Zoro #
G8571546
UPC #
-
Country of Origin
United States

Dimensions

Size
0.2090 (#4)
Overall Length
1/8
Drill Bit Size
0.2090 (#4)
Drilling Length
7/16 - 9/16
SCREW AND BOLT SIZE
7/16 - 9/16

Description

High Speed Steel
  • Spiral Flute Screw Extractor Design
  • Available Individually or in a #1-#5 Screw Extractor Set
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.