
No. 40 Cobalt Reamer Right-Hand Spiral
Mfr # 5490485
Zoro # G8563310
product price: $29.79
/eaKey Features
Overall Length
7/8
Number of Flutes
4
Size
0.0980 (#40)
Drill Bit Size
0.0980 (#40)
Drilling Length
.0928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5490485
Zoro #
G8563310
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7/8
Size
0.0980 (#40)
Drill Bit Size
0.0980 (#40)
Drilling Length
.0928
Shank Diameter
0.0928
Details
Number of Flutes
4
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.