Zoro Homepage

No. 40 Drill Aircraft Ext. 12 OAL Cobalt 135 Deg. Split Pt, PK6

  • Mfr # 5418490

  • Zoro # G8645895


product price: $212.99
/pk 6, $35.50/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.0980 (#40)
Overall Length
12
Number of Flutes
2
Drilling Length
1-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418490
Zoro #
G8645895
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.0980 (#40)
Overall Length
12
Drilling Length
1-3/8

Details

Number of Flutes
2

Description

Made from Premium Grade Cobalt Material
  • Designed for drilling metal but can also be used on wood, plastics and composite materials.
  • 135 Degree Split Point
  • NAS 907 - Type J
  • Aircraft Extension Drills have a long overall length with a shorter flute length
  • 12" OAL
  • Cobalt
  • Straw Finish
    In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.