This item is Discontinued.

Kodiak Cutting Tools No. 4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute 5496612

No. 4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (Discontinued)

  • Mfr # 5496612
  • Zoro # G8670158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5496612
Zoro #
G8670158
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#4/0
Overall Length
1-5/16
Drilling Length
1/8
Large Diameter
0.1142
Small Diameter
0.0869

Details

Number of Flutes
4

Description

High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.