Zoro Homepage

No. 45 High Speed Steel Reamer Right-Hand Spiral

  • Mfr # 5488483

  • Zoro # G8674586


product price: $26.79
/ea

Key Features

Overall Length
3
Number of Flutes
4
Size
0.0820 (#45)
Drill Bit Size
0.0820 (#45)
Drilling Length
.0771
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5488483
Zoro #
G8674586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.0820 (#45)
Drill Bit Size
0.0820 (#45)
Drilling Length
.0771
Shank Diameter
0.0771

Details

Number of Flutes
4

Description

  • Right Hand Spiral Flute Chucking Reamer
  • Straight Shank
  • High Speed Steel
    Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.