
No. 45 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt, PK12
Mfr # 5534793
Zoro # G8661539
product price: $54.55
/pk 12, $4.55/eaKey Features
Size
0.0820 (#45)
Overall Length
1-3/4 in
Number of Flutes
2
Finish
ALTIN
Length of Cut
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5534793
Zoro #
G8661539
UPC #
-
Country of Origin
United States
Dimensions
Size
0.0820 (#45)
Overall Length
1-3/4 in
Length of Cut
3/4 in
Details
Number of Flutes
2
Finish
ALTIN
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.