Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 46 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt, PK12

  • Mfr # 5402914

  • Zoro # G8593368


product price: $24.29
/pk 12, $2.02/ea

Key Features

Size
0.0810 (#46)
Overall Length
1-3/4 in
Number of Flutes
2
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5402914
Zoro #
G8593368
UPC #
-
Country of Origin
United States

Dimensions

Size
0.0810 (#46)
Overall Length
1-3/4 in
Length of Cut
3/4 in

Details

Number of Flutes
2

Description

Screw Machine Length
  • NAS Type C
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.