Zoro Homepage

No. 5-44 High Speed Steel Spiral Pt Plug Tap

  • Mfr # 5507557

  • Zoro # G8624676


product price: $11.39
/ea

Key Features

Overall Length
5/8
Number of Flutes
2
Size
#5-44
Drill Bit Size
#5-44
Drilling Length
.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5507557
Zoro #
G8624676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8
Size
#5-44
Drill Bit Size
#5-44
Drilling Length
.141
Shank Diameter
0.141
Square Size
0.11

Details

Number of Flutes
2
Limit
H2

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.