Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 5 Combined Drill & Countersink 60 Deg. Sizes 0 to 8

  • Mfr # 5418839

  • Zoro # G8627126


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Size
#5
Overall Length
2-3/4
Number of Flutes
2
Drill Bit Size
#5
Drilling Length
7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418839
Zoro #
G8627126
UPC #
-
Country of Origin
United States

Dimensions

Size
#5
Overall Length
2-3/4
Drill Bit Size
#5
Drilling Length
7/16

Details

Number of Flutes
2
Coating
ALTIN

Description

60 Degree Point Angle
  • Doule-End Combined Drill and Countersink
  • ALTiN coating improves performance and increases tool life
  • Solid Micrograin Carbide
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.