Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 5 Counterbores 1/64 Oversize Capscrew Style

  • Mfr # 5495820

  • Zoro # G8614849


product price: $37.15
/ea

Key Features

Overall Length
1/64 o/s
Number of Flutes
[delete]
Size
#5
Drill Bit Size
#5
Drilling Length
4-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5495820
Zoro #
G8614849
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/64 o/s
Size
#5
Drill Bit Size
#5
Drilling Length
4-1/8
Pilot Size
0.14
Flute Size
0.221

Details

Number of Flutes
[delete]
Series Number
902
Tolerance
1/64 o/s

Description

High Speed Steel
  • 1/64 Oversize Capscrew Counterbore
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.