Zoro Homepage

No. 5 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes

  • Mfr # 5406676

  • Zoro # G8647347


product price: $30.25
/pk 12, $2.52/ea

Key Features

Overall Length
3-3/4
Drill Bit Size
0.2055 (#5)
Number of Flutes
2
Size
0.2055 (#5)
Drilling Length
2-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406676
Zoro #
G8647347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4
Drill Bit Size
0.2055 (#5)
Size
0.2055 (#5)
Drilling Length
2-1/2

Details

Number of Flutes
2

Description

  • Jobber Length
  • Bright
  • Wire Gauge (Number) Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.