This item is Discontinued.

Kodiak Cutting Tools No. 5/0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute 5496370

No. 5/0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (Discontinued)

  • Mfr # 5496370
  • Zoro # G8659630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496370
Zoro #
G8659630
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#5/0
Overall Length
1-3/16
Drilling Length
7/64
Small Diameter
0.0719
Large Diameter
0.0966

Details

Number of Flutes
4

Description

  • High Speed Steel
  • Left Hand Helical Flute
  • Taper Pin Reamer
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.