This item is Discontinued.

Kodiak Cutting Tools No. 5/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute 5496601

No. 5/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (Discontinued)

  • Mfr # 5496601
  • Zoro # G8669555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496601
Zoro #
G8669555
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#5/0
Overall Length
1-3/16
Drilling Length
7/64
Small Diameter
0.0719
Large Diameter
0.0966

Details

Number of Flutes
4

Description

High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.