Zoro Homepage

No. 51 Jobber Length Drill Oxided HD 135 Deg. Split Pt

  • Mfr # 5408667

  • Zoro # G8572027


product price: $26.69
/pk 12, $2.22/ea

Key Features

Overall Length
2
Drill Bit Size
0.0670 (#51)
Number of Flutes
2
Size
0.0670 (#51)
Drilling Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5408667
Zoro #
G8572027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Drill Bit Size
0.0670 (#51)
Size
0.0670 (#51)
Drilling Length
1
Length of Cut
1

Details

Number of Flutes
2

Description

Jobber Length
  • Oxided
  • Heavy Duty
  • Wire Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.