Zoro Homepage

No. 5/16 Counterbores On Size Capscrew Style

  • Mfr # 5495721

  • Zoro # G8662397


product price: $64.49
/ea

Key Features

Overall Length
std.
Number of Flutes
[Delete]
Size
5/16
Drill Bit Size
5/16
Drilling Length
6-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5495721
Zoro #
G8662397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
std.
Size
5/16
Drill Bit Size
5/16
Drilling Length
6-1/8
Flute Size
0.474
Pilot Size
0.3125

Details

Number of Flutes
[Delete]
Tolerance
std.
Series Number
901

Description

High Speed Steel
  • Standard Capscrew Counterbore
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.