
No. 54 Drill Screw Machine Length Cobalt 135 Deg. Split Pt, PK12
Mfr # 5404267
Zoro # G8587935
product price: $34.85
/pk 12, $2.90/eaKey Features
Size
0.0550 (#54)
Overall Length
1-5/8 in
Number of Flutes
2
Length of Cut
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5404267
Zoro #
G8587935
UPC #
-
Country of Origin
United States
Dimensions
Size
0.0550 (#54)
Overall Length
1-5/8 in
Length of Cut
5/8 in
Details
Number of Flutes
2
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.