Zoro Homepage

No. 55 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt

  • Mfr # 5409976

  • Zoro # G8572824


product price: $30.19
/pk 12, $2.52/ea

Key Features

Overall Length
1-7/8
Drill Bit Size
0.0520 (#55)
Number of Flutes
2
Size
0.0520 (#55)
Drilling Length
7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5409976
Zoro #
G8572824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8
Drill Bit Size
0.0520 (#55)
Size
0.0520 (#55)
Drilling Length
7/8

Details

Number of Flutes
2

Description

Jobber Length
  • Black & Gold
  • Heavy Duty
  • Wire Gauge (Number) Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.