
No. 57 Drill Screw Machine Length Cobalt 135 Deg. Split Pt, PK12
Mfr # 5404300
Zoro # G8580880
product price: $35.45
/pk 12, $2.95/eaKey Features
Size
0.0430 (#57)
Overall Length
1-3/8 in
Number of Flutes
2
Length of Cut
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5404300
Zoro #
G8580880
UPC #
-
Country of Origin
United States
Dimensions
Size
0.0430 (#57)
Overall Length
1-3/8 in
Length of Cut
1/2 in
Details
Number of Flutes
2
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.